This product requires certification to purchase.

19-69/100 x 4 x 11-81/100 in. Grooved Power Drain Neutral Channel

Aco Polymer Products

19-69/100 x 4 x 11-81/100 in. Grooved Power Drain Neutral Channel

  • Fast #
  • Part #A67050
  • Item #7267163
  • Manufacturer Part #67050
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

19-69/100 x 4 x 11-81/100 in. Grooved Power Drain Neutral Channel

  • Fast #
  • Part #A67050
  • Item #7267163
  • Manufacturer Part #67050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Airports, Highways, Heavy Duty Industrial Areas, Gas Stations, Docks and Ports, Military Bases, Truck Stops, Commercial
Depth:
11-81/100 in
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3/16 in
Fitting Size 2:
5/16 in
Fitting Sizes:
3/16 in x 5/16 in
Length:
19-69/100 in
Material:
Fiberglass, Plastic, Ductile Iron, Resin, Concrete
Material Type:
Polyester, Polymer
Waterworks Application:
Drainage
Width:
4 in