This product requires certification to purchase.

1m Galvanized Steel Neutral Channel

Aco Polymer Products

1m Galvanized Steel Neutral Channel

  • Fast #
  • Part #A74041
  • Item #7764665
  • Manufacturer Part #A74041
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

1m Galvanized Steel Neutral Channel

  • Fast #
  • Part #A74041
  • Item #7764665
  • Manufacturer Part #A74041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-7/25 ft
Characteristics & Features
Drain Type
Trench Drain
Material
Steel
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UL Listed
No