2-14/25 in. Ductile Iron Slotted Steel Grate
2-14/25 in. Ductile Iron Slotted Steel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SK3 slotted grate
- Class F
- Load rating 200000 lb
- Bicycle safe
- Suitable for use with SlabDrain - H300SK-13 iron edge channel
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- PowerDrain S300K Trench Drain System
- Height:
- 2-14/25 in
- Length:
- 1/2 m
- Material:
- Ductile Iron
- Product Type:
- Grate
- Waterworks Application:
- Drainage
- Width:
- 13-1/4 in