2 in. Stainless Steel Shower Drain
2 in. Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- No
- UPC:
- 855051005876