20-47/100 in. Universal End Cap
20-47/100 in. Universal End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on S300K drain channel
Specifications
- Brand Model Compatibility:
- PowerDrain S300K
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- End Cap