This product requires certification to purchase.

20 in. Type 494Q Plastic Grate Black

Aco Polymer Products

20 in. Type 494Q Plastic Grate Black

  • Fast #
  • Part #A97393
  • Item #3326237
  • Manufacturer Part #97393
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

20 in. Type 494Q Plastic Grate Black

  • Fast #
  • Part #A97393
  • Item #3326237
  • Manufacturer Part #97393
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Grate
Drain Type:
Trench Drain
Length:
20
Trim Ring:
No
Width:
4