39-37/100 in. Galvanized Steel Sloped Channel
39-37/100 in. Galvanized Steel Sloped Channel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Component Type:
- Channel
- IAPMO Listed:
- No
- Length:
- 39-37/100 in
- Material:
- Steel
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 10-83/100 in