39-37/100 in. Perforated 304 Stainless Steel Grate in Grey for K100, KS100, H100-8, H100-10, H100K-8 and H100KS-8 Channels
39-37/100 in. Perforated 304 Stainless Steel Grate in Grey for K100, KS100, H100-8, H100-10, H100K-8 and H100KS-8 Channels
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- Color Finish Name:
- Grey
- Drain Component Type:
- Grate
- Drain Type:
- Trench Drain
- IAPMO Listed:
- No
- Length:
- 39-37/100
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 4-21/25