This product requires certification to purchase.

39-37/100 x 12 x 17-18/25 in. Grooved Neutral Channel

Aco Polymer Products

39-37/100 x 12 x 17-18/25 in. Grooved Neutral Channel

  • Fast #
  • Part #A69046
  • Item #7267221
  • Manufacturer Part #69046
3.4 out of 5 Customer Rating
Brand image
Aco Polymer Products

39-37/100 x 12 x 17-18/25 in. Grooved Neutral Channel

  • Fast #
  • Part #A69046
  • Item #7267221
  • Manufacturer Part #69046
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connection Size 17.52 in Female Invert x 17.72 in Male Invert
  • Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
  • Ductile iron edge rail - Integrally cast-in rail provides maximum strength and protection for channel body
  • Compressive strength 14000 psi
  • Flexural strength 4000 psi
  • Water absorption 0.07%
  • Frost-proof
  • Salt-proof
  • Dilute acid and alkali resistant
  • Anti-shunt lugs - Recesses in grate fit around lugs on the edge rail to prevent longitudinal movement
  • Requires Certification

Specifications

Drain Type:
Trench Drain
Length:
1 m
Material:
Plastic
Material Type:
Polyester, Polymer, Polymer Concrete
Width:
12 in