5-91/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
5-91/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection size 5.71 in female invert x 5.91 in male invert
- Polymer concrete - durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Galvanized steel edge rail - provides additional strength and protects channel body from damage
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
- Anti-shunt lugs - protrusions in grate fit into recesses on the edge rail to prevent longitudinal movement
Specifications
- IAPMO Listed:
- No
- Outlet Type:
- Grooved
- Width:
- 5-3/25 in