This product requires certification to purchase.

Galvanized Steel Perforated Grate

Aco Polymer Products

Galvanized Steel Perforated Grate

  • Fast #
  • Part #A98962
  • Item #4624361
  • Manufacturer Part #98962
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

Galvanized Steel Perforated Grate

  • Fast #
  • Part #A98962
  • Item #4624361
  • Manufacturer Part #98962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 611Q Perforated grate
  • Class C
  • Load rating 56000 lb
  • Bicycle safe
  • Suitable for use with K200/KS200/H200K-13/H200KS-13 channels
  • Heal safe
  • ADA Compliant
  • Requires Certification

Documents


Specifications

Drain Component Type:
Grate
Drain Type:
Trench Drain
IAPMO Listed:
No
Length:
1000 mm
Material:
Steel
Width:
9-16/39 in