19-69/100 x 7-87/100 in. Neutral Channel
KlassikDrain 19-69/100 x 7-87/100 in. Neutral Channel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection Size 7.67 in Female Invert x 7.87 in Male Invert
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Galvanized Steel edge rail - Provides additional strength and protects channel body from damage
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
- Anti-shunt lugs - Protrusions in grate fit into recesses on the edge rail to prevent longitudinal movement
Specifications
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- KlassikDrain K100 Trench Drain System
- Collection:
- KlassikDrain
- Depth:
- 8-2/3 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Length:
- 1/2 m
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Neutral Channel
- Waterworks Application:
- Drainage
- Width:
- 4 in