14-17/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
KlassikDrain K200 14-17/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Documents
Specifications
- Collection:
- KlassikDrain K200
- IAPMO Listed:
- No
- Length:
- 39-37/100
- Outlet Type:
- Grooved
- Width:
- 10-6/25