18-31/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
KlassikDrain K300 18-31/100 in. Grooved Galvanized Steel and Polymer Concrete Channel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connection Size 18.11 in Female Invert x 18.31 in Male Invert
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Galvanized Steel edge rail - Provides additional strength and protects channel body from damage
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
- Anti-shunt lugs - Protrusions in grate fit into recesses on the edge rail to prevent longitudinal movement
Specifications
- Collection:
- KlassikDrain K300
- Drain Component Type:
- Channel
- IAPMO Listed:
- No
- Length:
- 39-37/100
- Material:
- Steel, Plastic
- Material Type:
- Polymer Concrete
- Outlet Type:
- Grooved
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 14-17/100