This product requires certification to purchase.

Universal End Cap in Grey

Aco Polymer Products

KlassikDrain Universal End Cap in Grey

  • Fast #
  • Part #A96822
  • Item #4503731
  • Manufacturer Part #96822
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

KlassikDrain Universal End Cap in Grey

  • Fast #
  • Part #A96822
  • Item #4503731
  • Manufacturer Part #96822
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
KlassikDrain
Drain Component Type:
End Cap
Drain Type:
Trench Drain
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Trim Ring:
No