365mm Grooved Polymer Concrete and Ductile Iron Channel
PowerDrain S200K 365mm Grooved Polymer Concrete and Ductile Iron Channel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection Size 14.17 in Female Invert x 14.37 in Male Invert
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Ductile iron edge rail - Integrally cast-in rail provides maximum strength and protection for channel body
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
- Anti-shunt lugs - Recesses in grate fit around lugs on the edge rail to prevent longitudinal movement
Specifications
- Collection:
- PowerDrain S200K
- Drain Component Type:
- Channel
- IAPMO Listed:
- No
- Length:
- 39-37/100 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- Polymer Concrete
- Outlet Type:
- Grooved
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 260 mm