This product requires certification to purchase.

39-37/100 in. Galvanized Steel Grate for K100, KS100, C100, H100-8, H100-10, H100K-8 H100KS-8 and NW100 Channels

Aco Polymer Products

QuickLok™ 39-37/100 in. Galvanized Steel Grate for K100, KS100, C100, H100-8, H100-10, H100K-8 H100KS-8 and NW100 Channels

  • Fast #
  • Part #A31550
  • Item #3326303
  • Manufacturer Part #31550
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

QuickLok™ 39-37/100 in. Galvanized Steel Grate for K100, KS100, C100, H100-8, H100-10, H100K-8 H100KS-8 and NW100 Channels

  • Fast #
  • Part #A31550
  • Item #3326303
  • Manufacturer Part #31550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
QuickLok™
Drain Component Type:
Grate
Drain Type:
Trench Drain
Grate Style:
Full
IAPMO Listed:
No
Length:
39-37/100 in
Material:
Steel