This product requires certification to purchase.

Ductile Iron Long Grate

Aco Polymer Products

QuickLok™ Ductile Iron Long Grate

  • Fast #
  • Part #A138130
  • Item #7764544
  • Manufacturer Part #138130
4.4 out of 5 Customer Rating
Brand image
Aco Polymer Products

QuickLok™ Ductile Iron Long Grate

  • Fast #
  • Part #A138130
  • Item #7764544
  • Manufacturer Part #138130
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3 2001
ASTM:
ASTM A-536-84 Grade 65-45-12
Collection:
QuickLok™
Drain Component Type:
Grate
Drain Type:
Trench Drain
IAPMO Listed:
No
Length:
19-69/100 in
Material:
Ductile Iron
Width:
13-3/10 in