Slotted Galvanized Steel Grate
QuickLok™ Slotted Galvanized Steel Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 4000, 6100, K100, KS100, C100, H100-8, H100-10, H100K-8
- Collection:
- QuickLok™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Galvanized Steel
- Drain Component Type:
- Grate
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Material:
- Steel
- Size:
- 39-37/100 in x 4-21/25 in
- Width:
- 4-21/25 in