0.5 gpm Float Control for Acorn Lavatories, Showers, Combination Lavatory and Toilet Valves
0.5 gpm Float Control for Acorn Lavatories, Showers, Combination Lavatory and Toilet Valves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Acorn Engineering Lavatories, Showers, Combination Lavatory and Toilet Valves
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No