1/2 in. NPT Mixing Valve
1/2 in. NPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.16
- Flow Rate:
- 4.0 gpm
- Height:
- 5-1/8
- IAPMO Listed:
- Yes
- UPC:
- 883232426523
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve