1/2 x 1/2 in. Plastic Bowl Wall Mount Eye and Face Wash
1/2 x 1/2 in. Plastic Bowl Wall Mount Eye and Face Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1, ANSI Z358.1 2009
- ASSE Standards:
- ASSE 1071
- Coating:
- Galvanized
- Color Finish Name:
- Yellow
- Diameter:
- 11-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Flow Rate:
- 3.17 gpm
- Handle Type:
- Push
- Height:
- 7-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Steel, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883232330905