1/2 x 1-1/4 in. Pedestal Mount Shower with Plastic Bowl Eye Wash
1/2 x 1-1/4 in. Pedestal Mount Shower with Plastic Bowl Eye Wash
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1, ANSI Z358.1 2009
- ASSE Standards:
- ASSE 1071
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1/2 in x 1-1/4 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Push
- Height:
- 89 in
- Installation Type:
- Pedestal
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 23-1/2 in