120 V 1-Phase Flowswitch Alarm System for Bradley Corp Drench Showers
120 V 1-Phase Flowswitch Alarm System for Bradley Corp Drench Showers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with lavatories showers combination lavatory and toilet valves
- Includes diaphragm, timer, cover plates, and body
Documents
Specifications
- Brand Model Compatibility:
- Lavatory, Shower, or Combination Lavatory/Toilet Valves
- Height:
- 4 cm
- Length:
- 3-27/50 in
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 3-1/2 in