3/4 in. 304 Stainless Steel Recessed Hose Box with Waste Outlet (Less Vacuum Breaker)
3/4 in. 304 Stainless Steel Recessed Hose Box with Waste Outlet (Less Vacuum Breaker)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1001
- Connection Size:
- 3/4
- Depth:
- 3-5/8
- Height:
- 8-5/8
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 10-1/2