3/8 x 3/8 in. Wall Mounted Stay Open Eyewash and Drench Hose
3/8 x 3/8 in. Wall Mounted Stay Open Eyewash and Drench Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- Swivel Nut
- End Connections:
- NPT x Swivel Nut
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3-1/8 in