This product requires certification to purchase.

3 in. Rubber Drain Gasket

Acorn Engineering

3 in. Rubber Drain Gasket

  • Fast #
  • Part #AKDG3
  • Item #3700264
  • Manufacturer Part #AKDG3
4.9 out of 5 Customer Rating
Brand image
Acorn Engineering

3 in. Rubber Drain Gasket

  • Fast #
  • Part #AKDG3
  • Item #3700264
  • Manufacturer Part #AKDG3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Characteristics & Features
Drain Component Type
Gasket
Drain Type
Floor Drain
Material
Plastic, Rubber
Material Type
PVC
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV