48 in. x 32 in. Shower Base with Center Drain in Tan
48 in. x 32 in. Shower Base with Center Drain in Tan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Tan
- Drain Location:
- Center
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 48 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3 in
- Width:
- 32 in