This product requires certification to purchase.

3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

Acorn Engineering

8120-LF Series 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

  • Fast #
  • Part #A8125CRLF
  • Item #5113300
  • Manufacturer Part #8125CR-LF
5 out of 5 Customer Rating
Brand image
Acorn Engineering

8120-LF Series 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

  • Fast #
  • Part #A8125CRLF
  • Item #5113300
  • Manufacturer Part #8125CR-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The 8120-LF bent nose hose valve with wall flange features a heavy rough brass body optionally available in chrome-plated or rough chrome finish
  • It is intended for indoor and outdoor locations not subject to freezing
  • The cartridge-operated valve features a lock shield bonnet and removable loose key wheel handle
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
8120-LF Series
Color Finish Name:
Rough Chrome Plated
End Connection 1:
NPT
End Connection 2:
NPSH
End Connections:
NPT x NPSH
Handle Type:
Loose Key
Height:
3-3/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Length:
3
Material:
Rough Brass
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Recommended Valve Application:
Commercial, Indoor, Outdoor, Water
UL Listed:
No
Valve Body Material:
Rough Brass
Valve Operator:
Wheel Handle
Valve Size:
3/4 in
Valve Type:
Hose Bibb