This product requires certification to purchase.

3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

Acorn Engineering

8121 3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

  • Fast #
  • Part #A8121RCP
  • Item #1431174
  • Manufacturer Part #8121RCP
3.8 out of 5 Customer Rating
Brand image
Acorn Engineering

8121 3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

  • Fast #
  • Part #A8121RCP
  • Item #1431174
  • Manufacturer Part #8121RCP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose valves have heavy rough brass body with machined brass vandal-resistant lock shield bonnet and are furnished with a removable wheel handle
  • Valves close with the pressure and feature a replaceable cartridge which contains all wearing parts including the seat
  • Inlet is 3/4 in NPT female, outlet is 3/4 in male hose thread
  • Vacuum breaker models prevent contamination of potable water supply
  • Vacuum breakers are atmospheric type and conform to the requirements of ASSE Standard 1011. Check local code authority for vacuum breaker requirements
  • Requires Certification

Documents


Specifications

Collection:
8121
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Material:
Rough Brass
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
Valve Body Material:
Rough Brass
Valve Size:
3/4 in
Valve Type:
Hose Bibb