Left Hand Valve Body for Acorn Engineering 2590-003-001 AirTrol Valve
Left Hand Valve Body for Acorn Engineering 2590-003-001 AirTrol Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 2590-003-001 AirTrol™ Valve
- FM Approved:
- No
- GSA Approved:
- No
- Length:
- 2-11/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Left Hand Valve Body
- Width:
- 2-3/8 in