1/2 in. NPT Rough Body Thermostatic Valve
Model ST70 1/2 in. NPT Rough Body Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- Application:
- Hot Water, Lavatory, Sinks
- CSA Certified:
- CSA B125.3
- Collection:
- Model ST70
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 4.5 gpm
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve