This product requires certification to purchase.

No Handle Shower System in Satin

Acorn Engineering

Penal-Ware® No Handle Shower System in Satin

  • Fast #
  • Part #AM1741ADAE70618D
  • Item #7237646
  • Manufacturer Part #M1741ADAE70618D
5 out of 5 Customer Rating
Brand image
Acorn Engineering

Penal-Ware® No Handle Shower System in Satin

  • Fast #
  • Part #AM1741ADAE70618D
  • Item #7237646
  • Manufacturer Part #M1741ADAE70618D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Penal-Ware®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Handle Type:
Push Button
Hose Length:
60
IAPMO Listed:
No
Length:
42
NSF Certified:
No
Number of Handles:
No Handle
Trim Only:
Yes
WaterSense Labeled:
No