Plastic and Stainless Steel Retaining Clip
Plastic and Stainless Steel Retaining Clip
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Lavatories, Showers, and Combination Lavatory and Toilet Valves
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Product Type:
- Retaining Clip