1.28 gpf Elongated Toilet with Left-Hand Trip Lever
Replace-Ware® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4-2008
- Collection:
- Replace-Ware®
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Stainless Steel
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 18 in