2-1/2 Pressure Reducing Valve
RV03 Series 2-1/2 Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All stainless steel hardware eliminates the need for a "sealed cage"
- Integral 300 stainless steel strainer
- Brass body and internal stem
- Lead-free construction to meet NSF 61 requirements - the wetted surface of these valves contacted by consumable water contains less than 0.25% of lead by weight in conformance with national lead-free law
- EPDM seals and reinforced rolling diaphragm
Documents
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356-10
- Collection:
- RV03 Series
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UPC:
- 883232734659
- Valve Body Material:
- Brass
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve