24 x 24 in. Drop Front Mop Basin in Palomino Tan
Terrazzo-Ware® 24 x 24 in. Drop Front Mop Basin in Palomino Tan
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Terrazzo-Ware®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Palomino Tan
- Material:
- Terrazzo
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in