32 x 32 in. Drop Front Mop Basin in Palomino Tan
Terrazzo-Ware® 32 x 32 in. Drop Front Mop Basin in Palomino Tan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Terrazzo-Ware®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Palomino Tan
- Material:
- Terrazzo
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
- Shape:
- Square
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 32 in x 32 in