This product requires certification to purchase.

Two Cross Handle Wall Mount Service Faucet in Rough Chrome

Acorn Engineering

Two Cross Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #AKFC
  • Item #1680337
  • Manufacturer Part #AKFC
4.5 out of 5 Customer Rating
Brand image
Acorn Engineering

Two Cross Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #AKFC
  • Item #1680337
  • Manufacturer Part #AKFC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This mop sink option provides a two handle
  • Faucet features brass construction with rough chrome finish, pail hook, wall brace vacuum breaker
  • Requires Certification

Documents


Specifications

Built-in Stops:
No
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
2 in
Faucet Mount:
Wall Mount
Handle Type:
Cross
Institutional Faucet Type:
Service
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
Spout Reach:
9-1/4 in
Spout Type:
Low Arc
Vandal Resistant:
No
WaterSense Labeled:
No