This product requires certification to purchase.

1/2 in. FNPT Mixing Valve

Acorn Mfg

1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #AST7069
  • Item #7782888
  • Manufacturer Part #ST7069
3.5 out of 5 Customer Rating
Brand image
Acorn Mfg

1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #AST7069
  • Item #7782888
  • Manufacturer Part #ST7069
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
12 gpm
Height
3-7/8 in
Length
5-3/4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Valve Body Material
Brass
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ADA Compliant
No
Application
Warehouse
ASSE Standards
ASSE 1070, ASSE 1069
CSA Certified
CSA B125.3
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes