MELAMINE ERASER SPNG WHIT 24/CA
MELAMINE ERASER SPNG WHIT 24/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The melamine block sponge works on stains and marks on all types of surfaces
- This sponge is most effective on smooth, hard surfaces with only water required
- Hand-size melamine cleaning surface on all sides. Our mellow-mean sponge adds a scrubber side to the melamine block so you also have light scouring power
Specifications
- Length:
- 4-5/8 in
- Package Quantity:
- Case of 24
- Product Type:
- Sponge
- Size:
- 4-5/8 in x 2-3/8 in x 1 in
- Thickness:
- 1 in
- UPC:
- 071485149058
- Width:
- 2-3/8 in