5V LED Illuminated Button
5V LED Illuminated Button
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The HWB-LED-S is an LED momentary contact button that works with any D'MAND Kontrols® System (2013 or newer)
- The HWB-CH-LED activates the D'MAND Kontrols® pump by a simple push of the button before using hot water
- It will stay illuminated until the D'MAND Kontrols® System shuts down
- A maximum of six LED Buttons may be used per D'MAND Kontrols® System
Specifications
- Brand Model Compatibility:
- SS3-200, SS3-200-PFS, ACT1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O, ACT1-BTKIT, ACT1-BTKIT-1T, ACT1-BTKIT-FX, ACT1-RETROFIT-BTKIT, ACT1-MS-BTKIT OR ACT1-BT-LN
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/8 in
- Diameter:
- 7/8 in
- Height:
- 1 in
- Length:
- 3/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 816262008056
- Volts:
- 5V
- Width:
- 3/4 in