BLUETOOTH REPEATER/RANGE EXTENDER
BLUETOOTH REPEATER/RANGE EXTENDER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bluetooth Wireless Repeater range extender
- It works wit a REC-BT, along with a WT-BT or WMSRB-BT to control any D'MAND Kontrols® System 2003-Present
- It is plugged into a standard 110V outlet
- Extends the Bluetooth signal an additional 50-70 ft from other paired D'MAND Kontrols® System Bluetooth devices
- Recommended in homes over 1,200 sq. ft. to ensure coverage
- Can be used with a Smartphone via the free D'MAND Kontrols® Systems App
- Can use up to 5 Bluetooth Repeaters for each REC-BT
Recommended Accessories
Specifications
- Diameter:
- 3 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3 in
- Material:
- Composite
- Power Source:
- Plug-in
- Product Type:
- Repeater
- UPC:
- 816262008216