Brass Pump Switch
Brass Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The HWB-LED-S is an LED momentary contact button that works with any D'MAND Kontrols® System (2013 or newer)
- Must be plate or panel mounted
- The HWB-LED-S activates the D'MAND Kontrols® pump by a simple push of the button before using hot water
- It will stay illuminated until the D'MAND Kontrols® system shuts down
- A maximum of six LED Buttons may be used per D'MAND Kontrols® system
-
Lead Law Compliant
Recommended Accessories
Specifications
- Brand Model Compatibility:
- SS3-200, SS3-200-PFS, 1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O, ACT1-BTKIT, ACT1-BTKIT-1T, ACT1-BTKIT-FX, ACT1-RETROFIT-BTKIT, ACT1-MS-BTKIT OR ACT1-BT-LN
- Color Finish Name:
- Silver, Green
- Depth:
- 7/8
- Diameter:
- 7/8
- Height:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/4
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 816262008186
- Volts:
- 12V
- Width:
- 3/4