Composite Pump Switch
Composite Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The HWRS-LED is an LED momentary contact rocker switch that works with any D'MAND Kontrols® pump (2013 or newer)
- Mounted in a one-gang box, (not included)
- The HWRS-LED activates the D'MAND Kontrols® pump by a simple push of the switch before using hot water
- It will stay illuminated until the D'MAND Kontrols® system shuts down
- A maximum of six LED Buttons may be used per D'MAND Kontrols® system
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- SS3-200, SS3-200-PFS, 1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O, ACT1-BTKIT, ACT1-BTKIT-1T, ACT1-BTKIT-FX, ACT1-RETROFIT-BTKIT, ACT1-MS-BTKIT OR ACT1-BT-LN
- Color Finish Name:
- White
- Depth:
- 1
- Diameter:
- 2-1/2
- Height:
- 4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4
- Material:
- Composite
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 816262008179
- Width:
- 1