This product requires certification to purchase.

4-1/2X4-1/2 Female National Standard Thread Aluminum Swivel Adapter

Action Coupling & Equipment

4-1/2X4-1/2 Female National Standard Thread Aluminum Swivel Adapter

  • Fast #
  • Part #AAA135412NH412NH
  • Item #4933952
  • Manufacturer Part #AA135-4-12-NH.4-12-NH
5 out of 5 Customer Rating
Brand image
Action Coupling & Equipment

4-1/2X4-1/2 Female National Standard Thread Aluminum Swivel Adapter

  • Fast #
  • Part #AAA135412NH412NH
  • Item #4933952
  • Manufacturer Part #AA135-4-12-NH.4-12-NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double swivel female adapter
  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rocker lug
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight, Swivel Adapter
Material:
Aluminum
Product Type:
Swivel Adapter