4 x 2-1/2 in. Female x Male Aluminum Rigid Adapter
4 x 2-1/2 in. Female x Male Aluminum Rigid Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Rigid female to male adapter
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rocker lug
Specifications
- End Connection 1:
- FNHT
- End Connection 2:
- MNHT
- End Connections:
- FNHT x MNHT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Adapter, Reducing
- Material:
- Aluminum Alloy