1-1/4 x 1 in. Spigot Slip Adapter
1-1/4 x 1 in. Spigot Slip Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max Working Pressure 235 psi @ 73°
- All Part are Schedule 80 PVC
- Buttress Thread for a Strong Seal
- O-Ring sealed for tool-less installation
- MADE IN THE U.S.A.
Documents
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Slip
- End Connections:
- Spigot x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 235 psi