1 in. FIPT x Female Adapter
1 in. FIPT x Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max Working Pressure 235 psi @ 73°
- All Part are Schedule 80 PVC
- Buttress Thread for a Strong Seal
- O-Ring sealed for tool-less installation
- MADE IN THE U.S.A.
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- Female
- End Connections:
- FIPT x Female
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No