1 in. Manifold End Cap
1 in. Manifold End Cap
Package Quantity Info:
Each: 1Product Details
Product Details
- Max Working Pressure 235 psi @ 73°
- All Part are Schedule 80 PVC
- Buttress Thread for a Strong Seal
- O-Ring sealed for tool-less installation
- MADE IN THE U.S.A.
Documents
Specifications
- Application:
- Fire Protection
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 80